

€55.35/ pieceexcl. VAT
€66.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | MB |
Housing material | Aluminium alloy |
Port thread type | NPT |
Port Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 20 bar |
Insert material | Brass |