NORGREN

NORGREN Quietaire heavy duty silencer male thread NPT 1" MBP008A

  • ERIKS:11581581
Image 1
▪ Reduce the noise levels of pneumatic equipment
▪ Prevent open line exhaust dangers
▪ Corrosion resistant
▪ High flow capacity with low back pressure
▪ Brass mesh screen and aluminium construction provide improved flow, longer life and cleanable element
▪ Prevent metal chips, abrasive grits, dust and other contaminants from entering open exhaust ports
Save to list

€146.67/ pieceexcl. VAT

€177.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
MB
Housing material
Aluminium alloy
Port thread type
NPT
Port Size
1
Operating temperature
from -20 to 80 °C
Maximum operating pressure in bar
20 bar
Insert material
Brass