

€50.80/ pieceexcl. VAT
€61.47incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | MB |
Housing material | Aluminium alloy |
Flow rate at 6 Bar | 3784 l/min |
Port thread type | BSPT (R) |
Port Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 20 bar |
Insert material | Brass |