

€276.95/ pieceexcl. VAT
€335.11incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | MA |
Housing material | Aluminium alloy |
Port thread type | NPT |
Port Size | 1.1/2 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 20 bar |