

€151.10/ pieceexcl. VAT
€182.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | MA |
Housing material | Aluminium alloy |
Flow rate at 6 Bar | 28574 l/min |
Port thread type | Rc (BSPT) |
Port Size | 1 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 20 bar |
Insert material | Brass |