

€24.16/ pieceexcl. VAT
€29.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 232 |
Shape | Coupling (female) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 1/8 |
Material | Brass, Nickel-plated |
Size | 2.7 |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 35 bar |
Seal material | NBR |
Material valve | Brass |
Spring material | Stainless steel |