NORGREN

NORGREN Quick release coupling socket hose barb Ø9mm 234230900

  • ERIKS:11582479
Image 1
Coupling 9. Tailpiece
Save to list

€33.04/ pieceexcl. VAT

€39.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
234
Shape
Coupling (female connector)
Diameter, hose connector
9 mm
Material
Brass, Nickel-plated
Temperature range
from -20 to 100 °C
Flow-through capacity
1,800 l/min
Maximum operating pressure
35 bar