NORGREN

NORGREN Quick release coupling socket hose barb Ø9mm 233230900

  • ERIKS:11582452
Image 1
▪ Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
▪ Single handed operation
▪ Compact robust construction
▪ High flow, low pressure drop
Save to list

€18.37/ pieceexcl. VAT

€22.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
233
Shape
Coupling (female connector)
Diameter, hose connector
9 mm
Material
Brass, Nickel-plated