NORGREN

NORGREN Quick release coupling socket hose barb Ø6mm 233430600

  • ERIKS:11582464
Image 1
▪ Double shut off: After disconnection the flow stops in both coupling and plug. The medium is retained in both connection lines and pressure is not released
▪ Single handed operation
▪ Compact robust construction
▪ High flow, low pressure drop
▪ Wide range of connections
Save to list

€29.08/ pieceexcl. VAT

€35.19incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
233
Shape
Coupling (female connector)
Diameter, hose connector
6 mm
Material
Brass, Nickel-plated