NORGREN

NORGREN Quick release coupling socket hose barb Ø6mm 233230600

  • ERIKS:11582451
Image 1
▪ Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
▪ Single handed operation
▪ Compact robust construction
▪ High flow, low pressure drop
Save to list

€24.58/ pieceexcl. VAT

€29.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
233
Shape
Coupling (female connector)
Diameter, hose connector
6 mm
Material
Brass, Nickel-plated