NORGREN

NORGREN Quick release coupling socket hose barb Ø4mm 233230400

  • ERIKS:11582450
Image 1
▪ Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
▪ Single handed operation
▪ Compact robust construction
▪ High flow, low pressure drop
Save to list

€17.73/ pieceexcl. VAT

€21.45incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
233
Shape
Coupling (female connector)
Diameter, hose connector
4 mm
Material
Brass, Nickel-plated