NORGREN

NORGREN Quick release coupling socket hose barb Ø13mm 235231300

  • ERIKS:11582489
Image 1
Save to list

€60.25/ pieceexcl. VAT

€72.90incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
235
Shape
Coupling (female connector)
Diameter, hose connector
13 mm
Material
Brass, Nickel-plated