NORGREN

NORGREN Quick release coupling socket female thread G3/8 238220038

  • ERIKS:11582517
Image 1
▪ Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
▪ Single handed operation
▪ European standard industrial coupling
▪ High flow rate, low pressure drop
▪ Industrial standard profile
Save to list

€14.05/ pieceexcl. VAT

€17.00incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
238
Shape
Coupling (female)
Thread connection
Internal thread BSPP (G)
Size of threaded connection (inch)
3/8
Material
Brass, Nickel-plated