
€31.94/ pieceexcl. VAT
€38.65incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 231 |
Shape | Plug (male) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 3/8 |
Material | Brass, Nickel-plated |
Size | 8.5 |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 35 bar |