NORGREN

NORGREN Quick release coupling plug hose barb Ø9mm 235130900

  • ERIKS:11584450
Image 1
Save to list

€10.48/ pieceexcl. VAT

€12.68incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
235
Shape
Plug
Diameter, hose connector
9 mm
Material
Brass, Nickel-plated