NORGREN

NORGREN Quick release coupling plug hose barb Ø9mm 234130900

  • ERIKS:11584449
Image 1
Plug 9.0 Tailpiece
Save to list

€6.74/ pieceexcl. VAT

€8.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
234
Shape
Plug
Diameter, hose connector
9 mm
Material
Brass, Nickel-plated
Temperature range
from -20 to 100 °C
Flow-through capacity
1,800 l/min
Maximum operating pressure
35 bar