NORGREN

NORGREN Quick release coupling plug hose barb Ø9mm 233130900

  • ERIKS:11584448
Image 1
Plug 9.0 Tailpiece
Save to list

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
233
Shape
Plug
Diameter, hose connector
9 mm
Material
Brass, Nickel-plated
Temperature range
from -20 to 100 °C
Flow-through capacity
560 l/min
Maximum operating pressure
35 bar