NORGREN

NORGREN Quick release coupling plug hose barb Ø6mm 238130600

  • ERIKS:11584455
Image 1
Plug Hose Barb 6Mm
Save to list

€2.39/ pieceexcl. VAT

€2.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
238
Shape
Plug
Diameter, hose connector
6 mm
Material
Brass, Nickel-plated
Temperature range
from -20 to 100 °C
Flow-through capacity
1,000 l/min
Maximum operating pressure
35 bar