NORGREN

NORGREN Quick release coupling plug hose barb Ø19mm 239131900

  • ERIKS:11584459
Image 1
Save to list

€21.43/ pieceexcl. VAT

€25.93incl. VAT

Estimated delivery date - 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
239
Shape
Plug
Diameter, hose connector
19 mm
Material
Brass, Nickel-plated