NORGREN

NORGREN Quick release coupling plug hose barb Ø13mm 239131300

  • ERIKS:11584458
Image 1
Save to list

€16.15/ pieceexcl. VAT

€19.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
239
Shape
Plug
Diameter, hose connector
13 mm
Material
Brass, Nickel-plated