NORGREN

NORGREN Quick release coupling plug hose barb Ø13mm 238131300

  • ERIKS:11584457
Image 1
Plug Hose Barb 13Mm
Save to list

€4.00/ pieceexcl. VAT

€4.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
238
Shape
Plug
Diameter, hose connector
13 mm
Material
Brass, Nickel-plated
Temperature range
from -20 to 100 °C
Flow-through capacity
1,000 l/min
Maximum operating pressure
35 bar