NORGREN

NORGREN Quick release coupling plug hose barb Ø13mm 235131300

  • ERIKS:11584451
Image 1
Save to list

€10.75/ pieceexcl. VAT

€13.01incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
235
Shape
Plug
Diameter, hose connector
13 mm
Material
Brass, Nickel-plated