NORGREN

NORGREN Quick release coupling plug hose barb Ø13mm 231131300

  • ERIKS:11584445
Image 1
Save to list

€10.83/ pieceexcl. VAT

€13.10incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
231
Shape
Plug
Diameter, hose connector
13 mm
Material
Brass, Nickel-plated