

€6.74/ pieceexcl. VAT
€8.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 234 |
Shape | Plug (male) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 1/4 |
Material | Brass, Nickel-plated |
Size | 7.8 |
Temperature range | from -20 to 100 °C |
Flow-through capacity | 1,800 l/min |
Maximum operating pressure | 35 bar |