

€16.25/ pieceexcl. VAT
€19.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10082 |
Manufacturer ID | 100820806 |
Shape | Y-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Tube Outside Diameter Unequal | 6 mm |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |