

€116.20/ pieceexcl. VAT
€140.60incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit S |
Manufacturer ID | S00601000 |
Shape | T-shape |
Material | Stainless steel 316L (1.4404) |
Tube Outside Diameter | 10 mm |
Operating pressure | from -0.9 to 15 bar |
Operating temperature | from -15 to 225 °C |