

€45.29/ pieceexcl. VAT
€54.80incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 36 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Connection 1 | 16 mm |
Connection 2 | 2" BSPT(R) |