

€44.17/ pieceexcl. VAT
€53.45incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit S |
Manufacturer ID | S02251038 |
Shape | Straight |
Material | Stainless steel 316L (1.4404) |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating pressure | from -0.9 to 15 bar |
Operating temperature | from -15 to 225 °C |