

€113.74/ pieceexcl. VAT
€137.63incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit S |
Manufacturer ID | S00291200 |
Shape | Bulkhead |
Material | Stainless steel 316L (1.4404) |
Tube Outside Diameter | 12 mm |
Operating pressure | from -0.9 to 15 bar |
Operating temperature | from -15 to 225 °C |