

€56.29/ pieceexcl. VAT
€68.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneuflex |
Type | PU3 |
Hose material | Polyurethane |
Outer diameter | 8 mm |
Internal diameter | 5 mm |
Colour | Red |
Maximum working length | 2 m |
Port thread type | Taper ( R ) |
Connection | 1/4 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 10 bar |