

€54.77/ pieceexcl. VAT
€66.27incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneuflex |
Type | PU3 |
Hose material | Polyurethane |
Outer diameter | 6 mm |
Internal diameter | 4 mm |
Colour | Red |
Maximum working length | 4 m |
Port thread type | Taper ( R ) |
Connection | 1/8 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 10 bar |