

€230.44/ pieceexcl. VAT
€278.83incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PU2 |
Hose material | Polyurethane |
Internal diameter | 5.5 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 9 bar |
Roller length | 100 m |
Colour | Blue |
€27.33/ pieceexcl. VAT
€33.07incl. VAT
18 In stock - Estimated delivery date 05/11/2026