

€69.40/ pieceexcl. VAT
€83.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/50 |
Measurement principle | Reed magnetic |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 10 to 170 V |
Type of switch function | Normally open contact (NO) |
Cable length | 5 m |
Ambient temperature | from -25 to 80 °C |
Degree of protection (IP) | IP66 |