

€128.41/ pieceexcl. VAT
€155.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/50 |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | PNP/NPN |
Type of switch function | Normally open contact (NO) |
Cable length | 5 m |
Ambient temperature | from -20 to 50 °C |
Degree of protection (IP) | IP67 |