NORGREN

NORGREN proximity sensor M/50/EAN/5V LED-NPN 5m

  • ERIKS:11584939
Image 1
Solid State Switch,Npn With 5M Pvc Cable,10-30V Dc
Save to list

€97.93/ pieceexcl. VAT

€118.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/50
Standard
EN 60947-5-2
Operating voltage at DC
from 10 to 30 V
Type of switching output
PNP/NPN
Type of switch function
Normally open contact (NO)
Operating status display
Yellow LED
Cable length
5 m
Ambient temperature
from -20 to 80 °C
Degree of protection (IP)
IP67