

€675.80/ pieceexcl. VAT
€817.72incl. VAT
Estimated delivery date - 19/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R38 |
Port thread type | NPT |
Port Size | 1/4 in |
Pressure range | from 0.07 to 4 bar |
With pressure gauge | No |
Max. inlet pressure | 31 bar |
Material seal | NBR |
Material housing | Stainless steel |
Temperature range | from -40 to 80 °C |