

€1,182.82/ pieceexcl. VAT
€1,431.21incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R22 |
Port thread type | NPT |
Port Size | 1/2 in |
Pressure range | from 0.3 to 4 bar |
With pressure gauge | No |
Max. inlet pressure | 20 bar |
Material seal | Synthetic rubber |
Material housing | Stainless steel |
Temperature range | from -20 to 80 °C |