

€287.81/ pieceexcl. VAT
€348.25incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R05 |
Port thread type | NPT |
Port Size | 1/4 in |
Pressure range | from 0.3 to 8.6 bar |
With pressure gauge | No |
Max. inlet pressure | 17 bar |
Material seal | Synthetic rubber |
Material housing | Stainless steel |
Temperature range | from -34 to 66 °C |