

€297.34/ pieceexcl. VAT
€359.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | R74G |
Port thread type | BSPP (G) |
Port Size | 3/4 in |
Pressure range | from 0.3 to 10 bar |
With pressure gauge | No |
Max. inlet pressure | 20 bar |
Material seal | NBR |
Material housing | Aluminium |
Temperature range | from -34 to 80 °C |