NORGREN

NORGREN pressure regulator R72M-2GK-RCN G1/4 0,3...2bar

  • ERIKS:11585710
Image 1
▪ Excelon® design allows in-line or modular installation
▪ Manifold typically up to six regulators without booster signal
▪ RoHS compliant
Save to list

€86.92/ pieceexcl. VAT

€105.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
R72M
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.3 to 2 bar