NORGREN

NORGREN pressure regulator R72G-3AT-RMN NPT3/8 0,3...10bar

  • ERIKS:11584841
Image 1
▪ Excelon design allows in-line or modular installation
▪ Balanced valve design for optimum pressure control
▪ Standard relieving models allow reduction of downstream pressure when the system is dead-ended
▪ Push to lock adjusting knob with tamper resistant accessory
Save to list

€229.09/ pieceexcl. VAT

€277.20incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
R72G
Port thread type
NPT
Port Size
3/8 in
Pressure range
from 0.3 to 10 bar