NORGREN

NORGREN pressure regulator R72G-2AK-RFN NPT1/4 0,3...4bar

  • ERIKS:11584831
Image 1
▪ Excelon design allows in-line or modular installation
▪ Balanced valve design for optimum pressure control
▪ Standard relieving models allow reduction of downstream pressure when the system is dead-ended
▪ Push to lock adjusting knob with tamper resistant accessory
Save to list

€155.79/ pieceexcl. VAT

€188.51incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
R72G
Port thread type
NPT
Port Size
1/4 in
Pressure range
from 0.3 to 4 bar