

€192.38/ pieceexcl. VAT
€232.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | R64G |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Pressure range | from 0.3 to 4 bar |
With pressure gauge | No |
Max. inlet pressure | 17 bar |
Material seal | NBR |
Material housing | Zinc alloy |
Temperature range | from -20 to 80 °C |