

€2,519.36/ pieceexcl. VAT
€3,048.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R18 |
Port thread type | BSPP (G) |
Port Size | 2 in |
Pressure range | from 0.7 to 17 bar |
With pressure gauge | No |
Max. inlet pressure | 31 bar |
Material seal | NBR |
Material housing | Aluminium alloy |
Temperature range | from -20 to 80 °C |