

€2,137.93/ pieceexcl. VAT
€2,586.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R18 |
Port thread type | BSPP (G) |
Port Size | 1.1/2 in |
Pressure range | from 0.3 to 8.5 bar |
With pressure gauge | No |
Max. inlet pressure | 31 bar |
Material seal | NBR |
Material housing | Aluminium alloy |
Temperature range | from -20 to 80 °C |