

€1,633.40/ pieceexcl. VAT
€1,976.41incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R18 |
Port thread type | BSPP (G) |
Port Size | 1.1/2 in |
With pressure gauge | No |
Max. inlet pressure | 31 bar |
Material seal | NBR |
Material housing | Aluminium alloy |
Temperature range | from -20 to 80 °C |