

€45.24/ pieceexcl. VAT
€54.74incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R07 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.1 to 0.7 bar |
With pressure gauge | No |
Max. inlet pressure | 20 bar |
Material seal | NBR |
Material housing | Zinc |
Temperature range | from -34 to 65 °C |