

€101.97/ pieceexcl. VAT
€123.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R07 |
Port thread type | NPT |
Port Size | 1/4 in |
Pressure range | from 0.3 to 7 bar |
With pressure gauge | Yes |
Max. inlet pressure | 20 bar |
Material seal | NBR |
Material housing | Zinc |
Temperature range | from -34 to 150 °C |