NORGREN

NORGREN pressure regulator R07-200-NNKG G1/4 0,3...7bar

  • ERIKS:11584680
Image 1
Regulator R07 G1/4
Save to list

€58.72/ pieceexcl. VAT

€71.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
R07
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.3 to 7 bar
With pressure gauge
No
Max. inlet pressure
20 bar
Material seal
NBR
Material housing
Zinc
Temperature range
from -34 to 65 °C