NORGREN

NORGREN pressure regulator R07-105-NNMG G1/8 0,5...10bar

  • ERIKS:11584673
Image 1
▪ Ported regulators for general purpose pneumatic applications
▪ Relieving operation as standard
▪ Non-rising adjusting knob with snap-action lock
Save to list

€60.10/ pieceexcl. VAT

€72.72incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
R07
Port thread type
BSPP (G)
Port Size
1/8 in
Pressure range
from 0.3 to 10 bar
With pressure gauge
No
Max. inlet pressure
20 bar
Material seal
NBR
Material housing
Zinc
Temperature range
from -34 to 65 °C